*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Stop, Adjustable, 5C

CENTAUR| Zoro #: G1016942| Mfr #: 5CABS

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All 5C Collets
Item: Collet Stop
Type: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016942 Mfr #: 5CABS
For Use With: All 5C ColletsItem: Collet Stop
Type: AdjustableCollet Series: 5C
Country of Origin (subject to change): India

Description

Collet Stop, Type Adjustable, 5C, For Use With All 5C Collets

Reviews