KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Positive Drive Adapter, 1/8 Pipe L, CWE2

CENTAUR| Zoro #: G2259424| Mfr #: 205063

$61.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: CWE2
Type: Positive Drive
Item: Tap Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259424 Mfr #: 205063
Series: CWE2Type: Positive Drive
Item: Tap AdapterTool Side Dia.: 1.22"
Machine Side Dia.: 1.89"Range: 1/8 Pipe Large
Outside Dia.: 1.97"Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 1/8 Pipe Large, CWE2, Outside Dia 1.97 In

Reviews