Positive Drive Tap Adapter, #10, CWE1

CENTAUR| Zoro #: G1028291| Mfr #: 100010

$50.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028291 Mfr #: 100010
Item: Tap AdapterType: Positive Drive
Item: Tap AdapterSeries: CWE1
Range: #10Outside Dia.: 1.26"
Tool Side Dia.: 0.75"Machine Side Dia.: 1.18"
Country of Origin (subject to change): India

Product Description

Positive Drive Tap Adapter, #10, CWE1, Outside Dia 1.26 In

Product Reviews

Save 15%. Sign up for Z-mail.