Positive Drive Tap Adapter, #12, CWE1

CENTAUR| Zoro #: G2380271| Mfr #: 100012

$35.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380271 Mfr #: 100012
Length: -Item: Tap Adapter
Type: Positive DriveItem: Tap Adapter
Series: CWE1Range: #12
Outside Dia.: 1.26"Machine Side Dia.: 1.18"
Tool Side Dia.: 0.75"Country of Origin (subject to change): India

Product Description

Positive Drive Tap Adapter, #12, CWE1, Outside Dia 1.26 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.