Positive Drive Tap Adapter, 1/2Pipe, CWE2

CENTAUR| Zoro #: G0370334| Mfr #: 205500

$45.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 1/2 PipeItem: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370334 Mfr #: 205500
Range: 1/2 PipeItem: Tap Adapter
Length: -Outside Dia.: 1.97"
Series: CWE2Tool Side Dia.: 1.22"
Machine Side Dia.: 1.89"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 1/2Pipe, CWE2, Outside Dia 1.97 In

Reviews