BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Positive Drive Tap Adapter, 13/16 In, CWE2

CENTAUR| Zoro #: G0728691| Mfr #: 200812

$57.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 13/16"Series: CWE2Item: Tap Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728691 Mfr #: 200812
Range: 13/16"Series: CWE2
Item: Tap AdapterMachine Side Dia.: 1.89"
Length: -Tool Side Dia.: 1.22"
Type: Positive DriveOutside Dia.: 1.97"
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 13/16 In, CWE2, Outside Dia 1.97 In

Reviews