SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Positive Drive Tap Adapter, 1/4 In, CWE2

CENTAUR| Zoro #: G1976773| Mfr #: 200125

$32.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 1/4"Item: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976773 Mfr #: 200125
Range: 1/4"Item: Tap Adapter
Length: -Outside Dia.: 1.97"
Series: CWE2Tool Side Dia.: 1.22"
Machine Side Dia.: 1.89"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 1/4 In, CWE2, Outside Dia 1.97 In

Reviews