KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Positive Drive Tap Adapter, 1/4 Pipe, CWE2

CENTAUR| Zoro #: G0490856| Mfr #: 205125

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Machine Side Dia.: 1.89"
Item: Tap Adapter
Outside Dia.: 1.97"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490856 Mfr #: 205125
Machine Side Dia.: 1.89"Item: Tap Adapter
Outside Dia.: 1.97"Series: CWE2
Range: 1/4 PipeTool Side Dia.: 1.22"
Type: Positive DriveCountry of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 1/4 Pipe, CWE2, Outside Dia 1.97 In

Reviews