Positive Drive Tap Adapter, 3/4 In, CWE2

CENTAUR| Zoro #: G1476973| Mfr #: 200750

$40.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 3/4"Item: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476973 Mfr #: 200750
Range: 3/4"Item: Tap Adapter
Length: -Outside Dia.: 1.97"
Series: CWE2Tool Side Dia.: 1.22"
Machine Side Dia.: 1.89"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 3/4 In, CWE2, Outside Dia 1.97 In

Reviews