Positive Drive Tap Adapter, 3/8 In, CWE1

CENTAUR| Zoro #: G1958074| Mfr #: 100375

$40.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 3/8"Item: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958074 Mfr #: 100375
Range: 3/8"Item: Tap Adapter
Length: -Outside Dia.: 1.26"
Series: CWE1Tool Side Dia.: 0.75"
Machine Side Dia.: 1.18"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 3/8 In, CWE1, Outside Dia 1.26 In

Reviews