Positive Drive Tap Adapter, 3/8 In, CWE2

CENTAUR| Zoro #: G0430762| Mfr #: 200375

$62.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 3/8"Item: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430762 Mfr #: 200375
Range: 3/8"Item: Tap Adapter
Length: -Outside Dia.: 1.97"
Series: CWE2Tool Side Dia.: 1.22"
Machine Side Dia.: 1.89"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 3/8 In, CWE2, Outside Dia 1.97 In

Reviews