SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Positive Drive Tap Adapter, 5/16 In, CWE1

CENTAUR| Zoro #: G1313961| Mfr #: 100312

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 5/16"Item: Tap AdapterLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313961 Mfr #: 100312
Range: 5/16"Item: Tap Adapter
Length: -Outside Dia.: 1.26"
Series: CWE1Tool Side Dia.: 0.75"
Machine Side Dia.: 1.18"Type: Positive Drive
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 5/16 In, CWE1, Outside Dia 1.26 In

Reviews