KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Positive Drive Tap Adapter, 5/16 In, CWE2

CENTAUR| Zoro #: G0421845| Mfr #: 200312

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Machine Side Dia.: 1.89"
Item: Tap Adapter
Outside Dia.: 1.97"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421845 Mfr #: 200312
Machine Side Dia.: 1.89"Item: Tap Adapter
Outside Dia.: 1.97"Series: CWE2
Range: 5/16"Tool Side Dia.: 1.22"
Type: Positive DriveCountry of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 5/16 In, CWE2, Outside Dia 1.97 In

Reviews