KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Positive Drive Tap Adapter, 5/8 In, CWE2

CENTAUR| Zoro #: G1071314| Mfr #: 200625

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Machine Side Dia.: 1.89"
Series: CWE2
Range: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071314 Mfr #: 200625
Machine Side Dia.: 1.89"Series: CWE2
Range: 5/8"Type: Positive Drive
Outside Dia.: 1.97"Item: Tap Adapter
Tool Side Dia.: 1.22"Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 5/8 In, CWE2, Outside Dia 1.97 In

Reviews