20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Positive Drive Tap Adapter, 7/16 In, CWE1

CENTAUR| Zoro #: G0781767| Mfr #: 100437

$31.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781767 Mfr #: 100437
Length: -Item: Tap Adapter
Type: Positive DriveItem: Tap Adapter
Series: CWE1Range: 7/16"
Outside Dia.: 1.26"Machine Side Dia.: 1.18"
Tool Side Dia.: 0.75"Country of Origin (subject to change): India

Product Description

Positive Drive Tap Adapter, 7/16 In, CWE1, Outside Dia 1.26 In

Product Reviews

Save 15%. Sign up for Z-mail.