Positive Drive Tap Adapter, 7/8 In, CWE2

CENTAUR| Zoro #: G0689534| Mfr #: 200875

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Machine Side Dia.: 1.89"
Item: Tap Adapter
Outside Dia.: 1.97"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689534 Mfr #: 200875
Machine Side Dia.: 1.89"Item: Tap Adapter
Outside Dia.: 1.97"Series: CWE2
Range: 7/8"Tool Side Dia.: 1.22"
Type: Positive DriveCountry of Origin (subject to change): India

Description

Positive Drive Tap Adapter, 7/8 In, CWE2, Outside Dia 1.97 In

Reviews