DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Positive Drive Tap Adapter, #8, CWE1

CENTAUR| Zoro #: G2412103| Mfr #: 100008

$30.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Side Dia.: 1.18"
Series: CWE1
Range: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412103 Mfr #: 100008
Machine Side Dia.: 1.18"Series: CWE1
Range: #8Type: Positive Drive
Length: -1Outside Dia.: 1.26"
Item: Tap AdapterTool Side Dia.: 0.75"
Country of Origin (subject to change): India

Description

Positive Drive Tap Adapter, #8, CWE1, Outside Dia 1.26 In

Reviews