SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Standard Collet Set, RDG 100, 30 Pcs

CENTAUR| Zoro #: G2462476| Mfr #: 70062

$1078.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Collet Series: RDG 100Item: Standard Collet SetNumber of Pieces: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462476 Mfr #: 70062
Collet Series: RDG 100Item: Standard Collet Set
Number of Pieces: 30Capacity: 3/32 to 1"
Size/Range: 3/32 to 1"Country of Origin (subject to change): India

Description

Standard Collet Set, RDG 100, Size/Range 3/32 to 1 In, Capacity 3/32 to 1 In, Number of Pieces 30

Reviews