Std Collet Set, ER16, 12 Pcs

CENTAUR| Zoro #: G1063212| Mfr #: 160-513

$318.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063212 Mfr #: 160-513
Includes: -Item: Standard Collet Set
Item: Standard Collet SetCollet Series: ER16
Size/Range: 1/16 to 13/32Capacity: 1/16 to 13/32
Number of Pieces: 12Country of Origin (subject to change): India

Product Description

Standard Collet Set, ER16, Size/Range 1/16 to 13/32, Capacity 1/16 to 13/32, Number of Pieces 12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.