Std Collet Set, ER20, 15 Pcs.

CENTAUR| Zoro #: G0408667| Mfr #: 200-516

$390.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408667 Mfr #: 200-516
Includes: -Item: Standard Collet Set
Item: Standard Collet SetCollet Series: ER20
Size/Range: 1/16 to 1/2Capacity: 1/16 to 1/2
Number of Pieces: 15Country of Origin (subject to change): India

Product Description

Standard Collet Set, ER20, Size/Range 1/16 to 1/2, Capacity 1/16 to 1/2, Number of Pieces 15

Product Reviews

Save 15%. Sign up for Z-mail.