Shop Alternate Products
This Product is Discontinued
Centaur
Tap Adapter, #0 to #6, CWE1 (Discontinued)
Mfr # 100006
Zoro # G1577326
This Product is Discontinued
Key Features
- Tool Side Dia. 0.75"
- Series CWE1
- Machine Side Dia. 1.18"
- Type Positive Drive
- Outside Dia. 1.26"