SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tap Holder, 40mm, MTC10001

CENTAUR| Zoro #: G2460087| Mfr #: MTC10001

$244.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Alloy SteelItem: Tap HolderOverall Length: 3.58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460087 Mfr #: MTC10001
Construction: Alloy SteelItem: Tap Holder
Overall Length: 3.58"For Use With: CWE1
Includes: nutCountry of Origin (subject to change): India

Description

Tap Holder, Overall Length 3.58 In., Construction Alloy Steel, For Use With CWE1, Includes Nut

Reviews