Tap Holder, 50mm, MRK10001

CENTAUR| Zoro #: G2250421| Mfr #: MRK10001

$234.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250421 Mfr #: MRK10001
Includes: NutItem: Tap Holder
Construction: Alloy SteelOverall Length: 3.58"
Country of Origin (subject to change): India

Product Description

Tap Holder, Overall Length 3.58 In., Construction Alloy Steel, For Use With CWEK, Includes Nut

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.