20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tapping Attachment, CCSPL, MT2, #6 to 1/2

CENTAUR| Zoro #: G1531327| Mfr #: CDSPL-12-MT2

$802.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531327 Mfr #: CDSPL-12-MT2
Includes: -Series: CCSPL
Type: -Length: -
Size: -Item: Tapping Attachment
Style: -Outside Dia.: -
Shank: MT2Range: #6 to 1/2"
Country of Origin (subject to change): India

Product Description

Tapping Attachment, CCSPL, Shank MT2, Range #6 to 1/2 In, For Use With For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills

Product Reviews

Save 15%. Sign up for Z-mail.