20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tapping Attachment, CCSPL, MT3, 1/4 to 3/4

CENTAUR| Zoro #: G0661087| Mfr #: CDSPL-20-MT3

$1,057.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661087 Mfr #: CDSPL-20-MT3
Includes: -Series: CCSPL
Type: -Length: -
Size: -Item: Tapping Attachment
Style: -Outside Dia.: -
Range: 1/4 to 3/4"Shank: MT3
Country of Origin (subject to change): India

Product Description

Tapping Attachment, CCSPL, Shank MT3, Range 1/4 to 3/4 In, For Use With For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills

Product Reviews

Save 15%. Sign up for Z-mail.