SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tapping Attachment, CCSPL, MT3, #6 to 1/2

CENTAUR| Zoro #: G0702387| Mfr #: CDSPL-12-MT3

$809.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: -Style: -For Use With: For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702387 Mfr #: CDSPL-12-MT3
Size: -Style: -
For Use With: For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and MillsIncludes: -
Outside Dia.: -Range: #6 to 1/2"
Item: Tapping AttachmentLength: -
Type: -Shank: MT3
Series: CCSPLCountry of Origin (subject to change): India

Description

Tapping Attachment, CCSPL, Shank MT3, Range #6 to 1/2 In, For Use With For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills

Reviews