PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tapping Attachment, CCSPL, MT4, 1/4 to 3/4

CENTAUR| Zoro #: G1966806| Mfr #: CDSPL-20-MT4

$1002.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: -Style: -For Use With: For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966806 Mfr #: CDSPL-20-MT4
Size: -Style: -
For Use With: For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and MillsIncludes: -
Outside Dia.: -Range: 1/4 to 3/4"
Item: Tapping AttachmentLength: -
Type: -Shank: MT4
Series: CCSPLCountry of Origin (subject to change): India

Description

Tapping Attachment, CCSPL, Shank MT4, Range 1/4 to 3/4 In, For Use With For Tapping Operations on Reversible Drilling and Tapping Machines, Lathes and Mills

Reviews