SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toilet Seat, Elongated 19" Closed Front, With Cover White

CENTOCO| Zoro #: G1598457| Mfr #: AMFR800STSS-001

$55.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/4"Seat Height: 1-15/16"Features: Antimicrobial Additive Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Germ and Fire Retardant, Stainless Steel Hinge Posts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598457 Mfr #: AMFR800STSS-001
Width: 14-3/4"Seat Height: 1-15/16"
Features: Antimicrobial Additive Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Germ and Fire Retardant, Stainless Steel Hinge PostsMaterial: Toilet Seat
Hinge Type: Check HingeHinge Material: Stainless Steel
Front Type: ClosedColor: White
Item: Toilet SeatStandards: ANSI Z124.5
Bolt to Seat Front: 19"For Bowl Shape: Elongated
With Cover / Without Cover: With CoverCountry of Origin (subject to change): United States

Description

Toilet Seat, Elongated, Front Type Closed, With Cover, Material Toilet Seat, Bolt to Seat Front 19 In., Hinge Material Stainless Steel, Hinge Type Check Hinge, Seat Height 1-15/16 In., Width 14-3/4 In., Color White, Features Antimicrobial Additive Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Germ and Fire Retardant, Stainless Steel Hinge Posts, Standards ANSI Z124.5

Reviews