PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Toilet Seat, Round 16-1/4" Closed Front, With Cover White

CENTOCO| Zoro #: G2157102| Mfr #: GR700-001

$13.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt to Seat Front: 16-1/4"Item: Toilet SeatHinge Type: Top-Mounted Hinge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157102 Mfr #: GR700-001
Bolt to Seat Front: 16-1/4"Item: Toilet Seat
Hinge Type: Top-Mounted HingeFeatures: Molded Wood Interior, Plastic Exterior
Material: Toilet SeatWith Cover / Without Cover: With Cover
For Bowl Shape: RoundColor: White
Width: 14-3/8"Seat Height: 1-3/4"
Hinge Material: PlasticFront Type: Closed
Country of Origin (subject to change): Multiple

Description

Toilet Seat, Round, Front Type Closed, With Cover, Material Toilet Seat, Bolt to Seat Front 16-1/4 In., Hinge Material Plastic, Hinge Type Top-Mounted Hinge, Seat Height 1-3/4 In., Width 14-3/8 In., Color White, Features Molded Wood Interior, Plastic Exterior

Reviews