KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet Seat, Round 16-3/4" Closed Front, With Cover White

CENTOCO| Zoro #: G2134632| Mfr #: GR440STS-001

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Bowl Shape: Round
Hinge Material: Stainless Steel
Hinge Type: Check Hinge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134632 Mfr #: GR440STS-001
For Bowl Shape: RoundHinge Material: Stainless Steel
Hinge Type: Check HingeWith Cover / Without Cover: With Cover
Color: whiteMaterial: Toilet Seat
Bolt to Seat Front: 16-3/4"Width: 14-5/8"
Front Type: ClosedFeatures: Corrosion-Free Stainless Steel Hinge Posts, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers
Item: Toilet SeatSeat Height: 1-15/16"
Standards: ANSI Z124.5Country of Origin (subject to change): United States

Description

Toilet Seat, Round, Front Type Closed, With Cover, Material Toilet Seat, Bolt to Seat Front 16-3/4 In., Hinge Material Stainless Steel, Hinge Type Check Hinge, Seat Height 1-15/16 In., Width 14-5/8 In., Color White, Features Corrosion-Free Stainless Steel Hinge Posts, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers, Standards ANSI Z124.5

Reviews