This item is Discontinued.

Centric Centric Premium Brake Shoes, Centric Parts 111.05690 111.0569

Centric Premium Brake Shoes, Centric Parts 111.05690 (Discontinued)

  • Mfr # 111.0569
  • Zoro # G205459860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0569
Zoro #
G205459860
UPC #
805890227656
Country of Origin
China

Description

centric premium brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1975 - 1978 ford mustang ii, 1975 - 1980 ford pinto, 1975 - 1980 mercury bobcat, 1978 - 1983 ford fairmont, 1978 - 1983 mercury zephyr, 1979 - 1986 mercury capri, 1979 - 1993 ford mustang, 1980 - 1988 ford thunderbird, 1980 - 1988 mercury cougar, 1981 - 1982 ford granada, 1982 - 1986 ford ltd, 1983 - 1986 mercury marquis, 1983 - 1994 ford ranger, 1984 - 1990 ford bronco ii, 1986 - 1989 ford aerostar, 1994 - 1994 mazda b2300, 1994 - 1994 mazda b3000, 1994 - 1994 mazda b4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.