This item is Discontinued.

Centric Centric Premium Parking Brake Shoes, Centric Parts 111.07810 111.0781

Centric Premium Parking Brake Shoes, Centric Parts 111.07810 (Discontinued)

  • Mfr # 111.0781
  • Zoro # G705459810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0781
Zoro #
G705459810
UPC #
805890029656
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1999 - 2013 chevrolet silverado 1500, 1999 - 2013 gmc sierra 1500, 2000 - 2005 cadillac deville, 2000 - 2014 chevrolet suburban 1500, 2000 - 2014 gmc yukon xl 1500, 2000 - 2016 gmc yukon, 2000 - 2017 chevrolet tahoe, 2001 - 2005 chevrolet silverado 1500 hd, 2001 - 2005 gmc sierra 1500 hd, 2002 - 2004 oldsmobile bravada, 2002 - 2006 chevrolet avalanche 1500, 2002 - 2006 chevrolet trailblazer ext, 2002 - 2006 gmc envoy xl, 2002 - 2009 chevrolet trailblazer, 2002 - 2009 gmc envoy, 2002 - 2013 cadillac escalade ext, 2002 - 2014 cadillac escalade, 2003 - 2005 chevrolet astro, 2003 - 2005 chevrolet suburban 2500, 2003 - 2005 gmc jimmy, 2003 - 2005 gmc safari, 2003 - 2005 gmc yukon xl 2500, 2003 - 2006 chevrolet ssr, 2003 - 2008 isuzu ascender, 2003 - 2014 cadillac escalade esv, 2003 - 2014 chevrolet express 1500, 2003 - 2014 gmc savana 1500, 2004 - 2005 gmc envoy xuv, 2004 - 2007 buick rainier, 2005 - 2009 saab 9-7x, 2006 - 2011 cadillac dts, 2007 - 2007 chevrolet silverado 1500 classic, 2007 - 2007 gmc sierra 1500 classic, 2007 - 2013 chevrolet avalanche

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.