This item is Discontinued.

Centric Centric Premium Parking Brake Shoes, Centric Parts 111.07840 111.0784

Centric Premium Parking Brake Shoes, Centric Parts 111.07840 (Discontinued)

  • Mfr # 111.0784
  • Zoro # G505459416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0784
Zoro #
G505459416
UPC #
805890298663
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1994 - 1994 chevrolet commercial chassis, 1994 - 1996 chevrolet impala, 1994 - 2017 chevrolet caprice, 1997 - 2001 oldsmobile bravada, 1997 - 2005 chevrolet blazer, 1997 - 2013 chevrolet corvette, 1998 - 2000 isuzu hombre, 1998 - 2002 chevrolet camaro, 1998 - 2002 gmc jimmy, 1998 - 2002 pontiac firebird, 1998 - 2004 chevrolet s10, 1998 - 2004 gmc sonoma, 2001 - 2005 pontiac aztek, 2002 - 2004 chevrolet venture, 2002 - 2004 oldsmobile silhouette, 2002 - 2004 pontiac montana, 2002 - 2007 buick rendezvous, 2003 - 2007 cadillac cts, 2004 - 2006 mazda mpv, 2004 - 2009 cadillac srx, 2004 - 2009 cadillac xlr, 2005 - 2011 cadillac sts, 2007 - 2010 ford edge, 2007 - 2010 lincoln mkx, 2008 - 2009 pontiac g8, 2014 - 2017 chevrolet ss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.