This item is Discontinued.

Centric Centric Premium Parking Brake Shoes, Centric Parts 111.08470 111.0847

Centric Premium Parking Brake Shoes, Centric Parts 111.08470 (Discontinued)

  • Mfr # 111.0847
  • Zoro # G405460086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0847
Zoro #
G405460086
UPC #
805890299554
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 2004 - 2009 chevrolet c4500 kodiak, 2004 - 2009 chevrolet c5500 kodiak, 2004 - 2009 gmc c4500 topkick, 2004 - 2009 gmc c5500 topkick, 2005 - 2017 ford f-450 super duty, 2005 - 2017 ford f-550 super duty, 2006 - 2007 ford lcf, 2006 - 2007 international cf500, 2006 - 2007 international cf600, 2008 - 2009 sterling truck bullet 45, 2008 - 2009 sterling truck bullet 55, 2008 - 2011 dodge ram 4500, 2008 - 2011 dodge ram 5500, 2009 - 2012 mercedes-benz sl550, 2011 - 2012 ford f-450, 2011 - 2016 ford f-550, 2011 - 2017 ram 4500, 2011 - 2017 ram 5500, 2016 - 2016 ford f59, 2016 - 2017 ford f53, 2017 - 2017 ford f-250 super duty, 2017 - 2017 ford f-350 super duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.