Centric Parts
Brake Master Cylinder, 130.58011
- Zoro #: G3057723
- Mfr #: 130.58011

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $128.99
Centric Parts #130.58011 Specifications
- Zoro #: G3057723
- Mfr #: 130.58011
- Country of Origin (subject to change): China
Description
The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Centric Parts #130.58011
Explore more
- Centric Parts Brake Master Cylinder 2009-2012 Hyundai Elantra 2.0L, 130.51050 130.51050
- Centric Parts Drum Brake Wheel Cylinder Kit 1963-1965 Volkswagen Transporter 1.2L 144.33210
- Centric Parts Brake Master Cylinder 1999-2000 Honda Civic 1.6L, 130.40047 130.40047
- Centric Parts Premium Clutch Slave Cylinder-Preferred, 138.44001 138.44001
- Centric Parts Brake Master Cylinder, 130.65142 130.65142
- Centric Parts Clutch Slave Cylinder 1968-1972 Triumph Spitfire 1.3L 138.30000
- Centric Parts Brake Master Cylinder, 130.35006 130.35006
- Centric Parts Premium Clutch Slave Cylinder-Preferred, 138.40012 138.40012
- Cardone New Master Cylinder, 13-2512 13-2512
- Cardone Brake Master Cylinder 1989-1991 Chevrolet Corvette, 13-2606 13-2606
- Cardone New Master Cylinder, 13-1475 13-1475
- Centric Parts Master Cylinders