- Home
- /
- Vehicle Maintenance
- /
- Automotive Brakes, Steering & Suspension
- /
- Master Cylinders
- /
- Clutch Slave Cylinder 1965-1970 Toyota Land Cruiser 3.9L, 138.44414
Centric Parts
Clutch Slave Cylinder 1965-1970 Toyota Land Cruiser 3.9L, 138.44414
- Zoro #: G6441195
- Mfr #: 138.44414

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.16
Centric Parts #138.44414 Specifications
- Zoro #: G6441195
- Mfr #: 138.44414
- Country of Origin (subject to change): Unknown
Description
The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Centric Parts #138.44414
Explore more
- CENTRIC PARTS Premium Clutch Master Cylinder-Preferred, 136.33003 136.33003
- CENTRIC PARTS Premium Brake Master Cylinder, 130.45405 130.45405
- CENTRIC PARTS Brake Master Cylinder 2004-2006 Chevrolet Aveo 1.6L, 130.49010 130.49010
- CENTRIC PARTS Drum Brake Wheel Cylinder, 134.61003 134.61003
- CENTRIC PARTS Premium Wheel Cylinder, 134.47009 134.47009
- CENTRIC PARTS Centric 130.33401 Centric Premium Brake Master Cylinders 130.33401
- Centric Parts Master Cylinders