Centric Parts
Drum Brake Wheel Cylinder 1955-1965 Volkswagen Transporter 1.2L
- Zoro #: G6424194
- Mfr #: 134.33200

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.85
Centric Parts #134.33200 Specifications
- Zoro #: G6424194
- Mfr #: 134.33200
- Country of Origin (subject to change): Unknown
Description
The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric drum brake wheel cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake wheel cylinder's for virtually every automobile on the road today.
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Centric Parts #134.33200
Explore more
- Centric Parts Premium Master Cylinder - Preferred, 130.44018 130.44018
- Centric Parts Clutch Master Cylinder 1990-1996 Nissan 300Zx 136.42205
- Centric Parts Brake Master Cylinder, 130.62137 130.62137
- Centric Parts Brake Master Cylinder 1987-1991 Mitsubishi Fuso FE 3.3L, 130.74000 130.74000
- Centric Parts Clutch Master Cylinder 2004-2005 Hyundai Accent 1.6L, 136.51005 136.51005
- Centric Parts Clutch Master Cylinder 1984-1985 Mazda Rx-7 1.1L 136.45104
- Centric Parts Drum Brake Wheel Cylinder, 134.82017 134.82017
- Rhinopac Clutch Master Cylinder, M0436 M0436
- Dorman Brake Master Cylinder, M12579 M12579
- Wagner Brake Master Cylinder 2001-2007 Toyota Sequoia, MC141572 MC141572
- Cardone Remanufactured Brake Master Cylinder, 10-1398 10-1398
- Centric Parts Master Cylinders