This item is Discontinued.

Centric Premium Parking Brake Shoes, Parts 111.06460 111.0646

Premium Parking Brake Shoes, Parts 111.06460 (Discontinued)

  • Mfr # 111.0646
  • Zoro # G205459600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0646
Zoro #
G205459600
UPC #
805890282754
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1969 - 1975 dodge ct800, 1969 - 1975 dodge ct850, 1969 - 1976 ford b500 bus, 1969 - 1977 ford b750 bus, 1969 - 1983 ford b600, 1969 - 1983 ford c600, 1969 - 1983 ford f600, 1969 - 1983 ford f800, 1969 - 1983 ford ln600, 1970 - 1979 ford lt800, 1970 - 1979 ford lts800, 1970 - 1983 ford f700, 1970 - 1983 ford f7000, 1970 - 1983 ford lnt800, 1978 - 1979 ford p600 parcel delivery, 1980 - 1983 ford l800, 1980 - 1983 ford l8000, 1980 - 1983 ford ln800, 1981 - 1983 ford ln8000, 1981 - 1983 ford lnt8000, 1983 - 1983 ford f8000, 1997 - 2005 freightliner mt35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.