Skip to Main Content
customer-service Help
Century

3-Phase Belt Drive Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

Century 3-Phase Belt Drive Motor,  1 HP,  56H Frame,  208-230/460V AC Voltage,  1,725 Nameplate RPM H882LES
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$390.39
  • Item: Belt Drive Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Open Dripproof
See full product details
This item ships free.
Total: $390.39

Century #H882LES Specifications

  • Item: Belt Drive Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Open Dripproof
  • HP: 1
  • No. of Speeds: 1
  • RPM Range: 1,701-1,800
  • Nameplate RPM: 1,725
  • Voltage: 208-230/460V AC
  • Frame: 56H
  • Motor Mounting Type: Rigid Base
  • Shaft Dia.: 5/8 in
  • Motor Thermal Protection: Auto
  • Motor Service Factor: 1.15
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
  • Phase: Three
  • Motor Application: HVAC/R
  • Motor Sub Application: Belt Drive Fan/Blower
  • Nominal Efficiency: 83.5 %
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Shaft Design: Keyed
  • Manufacturers Warranty Length: 1 yr
  • Motor Shaft Rotation: CW/CCW
  • Motor Bearings: Ball
  • Full Load Amps: 3.2-3.0/1.0
  • Ins. Class: B
  • Hz: 60
  • Standards: CE, CSA, UL Recognized
  • Body Dia.: 6 7/16 in
  • Duty: Continuous
  • Mounting Stud Pattern: 4 3/16 in x 4 3/16 in
  • Shaft Length: 1 7/8 in
  • Length Less Shaft: 12 1/8 in
  • Motor Frame Material: Steel
  • Overall Length: 14 in
  • Motor Mounting Position: Horizontal
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Usable @ 208V: Yes
  • Weight: 43 lb
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 3.2-3.0/1.0 Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Reviews of Century #H882LES