- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- OEM Replacement Motors
- /
- Motor, 1/3 HP, OEM Replacement Brand: Arcoaire Replacement For: 24346301
Shop Alternate Products
This Product is Discontinued
Century
Motor, 1/3 HP, OEM Replacement Brand: Arcoaire Replacement For: 24346301 (Discontinued)
Mfr # 744A
Zoro # G2033696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48Y
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
Customers Also Purchased
- Brand Century
-
MFR #
744A
-
Zoro #
G2033696
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2.77" |
Length Less Shaft | 5 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.74" |
Details
Frame | 48Y |
HP | 1/3 HP |
Item | Motor |
Motor Application | OEM Replacement |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Totally Enclosed |
Motor Mounting Type | Round Belly Band |
Motor Shaft Rotation | Counterclockwise Lead End |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1075 rpm |
No. of Speeds | 1 |
Number of Shafts | 1 |
OEM Replacement Brand | Arcoaire |
Phase | 1 |
RPM Range | 1001-1100 |
Voltage | 208-230V |
Motor Bearings | Sleeve |
Replacement For | 24346301 |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Duty | Air Over |
Full Load Amps | 2.5A |
Capacitor Required | 2MDV4 |
Standards | UL Recognized, CSA Certified |
Motor Shaft Design | Double Flat |
Hz | 60 Hz |
Motor Service Factor | 1.00 |
Application | Fans and Blowers |
Voltage Compatibility | 115/208-230V AC, 208-230V AC, 208-240V AC |
Usable @ 200V | No |
Extended Thru-Bolts | No |
Weight | 13 lb |
Motor Frame Material | Steel |
Usable @ 208V | Yes |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.5 A, 48Y Frame, OEM Replacement Brand Arcoaire, Replacement For 24346301, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud