Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Air Compr Motor, 5 HP, 3450 rpm, 230V, 56HZ

  • Zoro #: G2752136
  • Mfr #: B813

$274.22

Details
  • Motor Thermal Protection: Manual
  • Standards: UL Recognized, CSA Certified
  • Full Load Amps: 22.0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #B813 Specifications

  • Zoro #: G2752136
  • Mfr #: B813
Motor Thermal Protection: Manual Standards: UL Recognized, CSA Certified
Full Load Amps: 22.0 Motor Service Factor: 1.00
Shaft Length: 2-1/4" Frame: 56HZ
HP: 5 Voltage Compatibility: 230, 240, 115/230, 120/240
Motor Mounting Type: Rigid Base Nameplate RPM: 3450
RPM Range: 3001-3600 Motor Shaft Rotation: CCWSE
Duty: Continuous Shaft Dia.: 7/8"
Motor Design: Capacitor-Start/Run Max. Ambient Temp.: 40 Degrees C
Voltage: 230 Item: Light Duty Air Compressor Motor
Overall Length: 14-1/8" Ins. Class: B
Motor Application: Air Compressor Phase: 1
Motor Enclosure Design: Open Dripproof Hz: 60
Capacitor Included: Yes Motor Shaft Design: Keyed
Motor Bearings: Ball Country of Origin (subject to change): Mexico

Description

In addition to AC air compressor motors, check out our wide selection of room air conditioner motors and OEM replacement motors. Here is some additional information about Century Light Duty Air Compressor Motor. Hp: 5, Voltage: 230, Nameplate Rpm: 3450.

Reviews of Century #B813