Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Drive Motor, 3-Phase Design, 3/4 HP

  • Zoro #: G0198636
  • Mfr #: H582V3
$186.23
  • HP: 3/4
  • Motor Service Factor: 1.25
  • Shaft Length: 1 15/16 in
See full product details
This item ships free.

Century #H582V3 Specifications

  • Zoro #: G0198636
  • Mfr #: H582V3
HP: 3/4 Motor Service Factor: 1.25
Shaft Length: 1 15/16 in Motor Thermal Protection: Auto
Frame: 56 Hz: 60
Motor Frame Material: Rolled Steel Nominal Efficiency: 75.5 %
Motor Design: 3-Phase Motor Bearings: Ball
Length Less Shaft: 9 in No. of Speeds: 1
Item: Belt Drive Motor Body Dia.: 6 1/2 in
Standards: UL (E49747), CSA (LR2025), CE (IEC 34-1, IEC 34-5) Motor Mounting Type: Cradle Base
Voltage: 200-230/460 Ins. Class: B
RPM Range: 1701-1800 Shaft Dia.: 5/8 in
Motor Mounting Position: Horizontal Full Load Amps: 3.0-3.2/1.6
Phase: 3 Motor Enclosure Design: Open Dripproof
Manufacturers Warranty Length: 1 yr Motor Shaft Rotation: CW/CCW
Motor Sub Application: Belt Drive Fan/Blower Max. Ambient Temp.: 40 Degrees C
Motor Application: HVAC/R Overall Length: 11 1/16 in
Motor Shaft Design: Keyed Nameplate RPM: 1725
Duty: Continuous Voltage Compatibility: 200, 200-230, 200-230/440, 200-230/460, 208, 208-230/460, 220/460, 230, 230/460, 240, 460
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Belt Drive Motor, 3-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 200-230/460, 3 Phase, Frame 56, Open Dripproof, Full Load Amps 3.0-3.2/1.6, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position Horizontal, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11 1/16 in, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in

Reviews of Century #H582V3