Century
Capacitor-Start Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM
- Zoro #: G7446020
- Mfr #: C692V1
Hover or click to zoom Tap to zoom
Key Features
- Item: Belt Drive Motor
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- HP: 1
- No. of Speeds: 1
- RPM Range: 1,701-1,800
- Nameplate RPM: 1,725
- Voltage: 115/208-230V AC
$371.00
Subtotal: $371.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Century #C692V1 Specifications
- Zoro #: G7446020
- Mfr #: C692V1
- UPC #: 786674074386
- Item: Belt Drive Motor
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- HP: 1
- No. of Speeds: 1
- RPM Range: 1,701-1,800
- Nameplate RPM: 1,725
- Voltage: 115/208-230V AC
- Frame: 56
- Motor Mounting Type: Cradle Base
- Shaft Dia.: 5/8 in
- Motor Thermal Protection: Auto
- Motor Service Factor: 1.25
- Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
- Phase: Single
- Motor Application: HVAC/R
- Motor Sub Application: Belt Drive Fan/Blower
- Hz: 60
- Motor Mounting Position: Horizontal
- Overall Length: 12 1/16 in
- Nominal Efficiency: 74 %
- Max. Ambient Temp.: 40 Degrees C
- Manufacturers Warranty Length: 1 yr
- Standards: CE, CSA, UL Recognized
- Motor Shaft Rotation: CW/CCW
- Full Load Amps: 13.2/6.6-6.6
- Motor Bearings: Ball
- Duty: Continuous
- Ins. Class: B
- Motor Shaft Design: Keyed
- Shaft Length: 1 7/8 in
- Motor Frame Material: Steel
- Body Dia.: 6 9/16 in
- Length Less Shaft: 10 3/16 in
- Duty Cycle: Continuous
- Weight: 32 lb
- Usable @ 208V: Yes
- Usable @ 200V: No
- Country of Origin (subject to change): Mexico
Description
Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 13.2/6.6-6.6 Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Reviews of Century #C692V1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM ARB2024L2
- CENTURY Capacitor-Start Belt Drive Motor, 3/4, 1/4 HP, 56 Frame, 208-230V AC Voltage, No. of Speeds: 2 C534V1
- CENTURY 3-Phase Belt Drive Motor, 1, 1/2 HP, 56 Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM H717V1
- CENTURY CS Resilient Base Motor C621
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM B722L
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM F670AV1
- CENTURY MODEL 791 791A
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM BF2034
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM ARB2034L2
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG2
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM RB1204AV1
- Century HVAC Motors