Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Condenser Fan Motor, 1/12to1/8HP, 1075 rpm

  • Zoro #: G3049173
  • Mfr #: 9722

Condenser Fan Motor, 1/12to1/8HP, 1075 rpm

  • Zoro #: G3049173
  • Mfr #: 9722

$75.19 /ea

Details
  • Motor Thermal Protection: Auto
  • Standards: UL Recognized (E46412), CSA Certified (LR43341)
  • Full Load Amps: 0.90
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Century #9722 Specifications

  • Zoro #: G3049173
  • Mfr #: 9722
Motor Thermal Protection: Auto Standards: UL Recognized (E46412), CSA Certified (LR43341)
Full Load Amps: 0.90 Motor Service Factor: 1.00
Shaft Length: 3" Frame: 42
Stud Quantity: 4 HP: 1/8 to 1/12
Length Less Shaft: 4" Voltage Compatibility: 115/208-230, 208-230, 208-240
Motor Mounting Type: Stud Nameplate RPM: 1075
No. of Speeds: 1 Motor Shaft Rotation: CW/CCW
Duty: Continuous Shaft Dia.: 1/2"
Motor Design: Permanent Split Capacitor Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230 Item: Condenser Fan Motor
Overall Length: 7" Ins. Class: B
Features: Multi Mounting System, Reversing Plug, Shaft Slinger, All Angle Mount, Extra Mounting Studs, Nuts, Drain Plugs Motor Sub Application: Condenser Fan
Motor Mounting Position: All Angle Motor Application: HVAC/R
Phase: 1 Motor Enclosure Design: Totally Enclosed Air-Over
Hz: 60 Motor Shaft Design: Flat
RPM Range: 1001-1100 Capacitor Required: 2MDV4
Body Dia.: 5" Motor Bearings: Ball
Stud Size: 8-32 Lead Length: 36 to 39"
Country of Origin (subject to change): Mexico

Description

While shopping our selection of permanent split capacitor condenser fan motors, you'll also find capacitors, including motor start and motor run capacitors. Century Condenser Fan Motor include characteristics like: Voltage: 208-230, Hp: 1/8 to 1/12, Nameplate Rpm: 1075.

Technical Guides

Reviews of Century #9722