Condenser Fan Motor, 1/15 to 1/8HP

CENTURY| Zoro #: G0930851| Mfr #: ORM5454F

$93.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930851 Mfr #: ORM5454F
Hz: 60Motor Service Factor: 1.00
Motor Shaft Rotation: CW/CCWMotor Application: HVAC/R
Phase: 1No. of Speeds: 1
Motor Sub Application: Condenser FanMotor Enclosure Design: Totally Enclosed Air-Over
Item: Condenser Fan MotorMotor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorFeatures: Reversing Plug, Drain Plugs, (4) Extra Hex Nuts On Lead End, Rheem Mounting Holes with Screws
Standards: UL Recognized (E48412), CSA Certified (LR43341)Voltage Compatibility: 115/208-230, 208-230, 208-240
Full Load Amps: 0.70-0.80Motor Shaft Design: Flat
Frame: 48Motor Mounting Position: All Angle
Motor Mounting Type: StudVoltage: 208-230
Shaft Length: 6-1/2"Bolt Circle Dia.: 5-1/8"
Overall Length: 10-3/4"RPM Range: 1001-1100
Max. Ambient Temp.: 70 Degrees CLead Length: 48"
Length Less Shaft: 4-1/4"Duty: Continuous
Shaft Dia.: 1/2"Capacitor Required: 2MDV4
Mounting Stud Pattern: 3-5/8" x 3-5/8"Stud Size: 8-32
Nameplate RPM: 1075Ins. Class: F
Stud Quantity: 4HP: 1/8 to 1/15
Motor Bearings: SleeveBody Dia.: 5-5/8"
Country of Origin (subject to change): Multiple

Product Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/8 to 1/15 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 208-230,48Y Frame,Number of Speeds 1,Overall Length 10-3/4 In.,Shaft Length 6-1/2 In.,Shaft Orientation All Angle,Features Reversing Plug, Drain Plugs, (4) Extra Hex Nuts On Lead End, Rheem Mounting Holes with Screws,Motor Shaft Rotation CW/CCW,Full Load Amps 0.70-0.80,Stud Motor Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.