LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz

CENTURY| Zoro #: G0837986| Mfr #: FS1036S

$75.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Stud Quantity: 4
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837986 Mfr #: FS1036S
Shaft Dia.: 1/2"Stud Quantity: 4
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Shaft Design: FlatMotor Mounting Type: Stud
Stud Size: 8-32 x 1-5/8"Motor Sub Application: Condenser Fan
RPM Range: 1001-1100Motor Bearings: Sleeve
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 5-15/16"
Nameplate RPM: 1075Phase: 1
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Vertical Shaft Up
Motor Thermal Protection: AutoMax. Ambient Temp.: 60 Degrees C
No. of Speeds: 1Full Load Amps: 2.2-2.5
Shaft Length: 5-5/8"Lead Length: 27"
Voltage: 208-230Duty: Continuous
Capacitor Required: 2MDV4Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YBody Dia.: 5-5/8"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)Ins. Class: B
Hz: 60Features: Energy Efficient, Auto Protector, Reversible
Overall Length: 11-9/16"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Open Air-Over,1/3 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 208-230,48Y Frame,Number of Speeds 1,Overall Length 11-9/16 In.,Shaft Length 5-5/8 In.,Shaft Orientation Up,Features Energy Efficient, Auto Protector, Reversible,Motor Shaft Rotation CW/CCW,Full Load Amps 2.25-2.5,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Sleeve

Reviews