THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz

CENTURY| Zoro #: G1405433| Mfr #: FL1038

$168.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Stud Quantity: 4
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405433 Mfr #: FL1038
Shaft Dia.: 1/2"Stud Quantity: 4
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Shaft Design: FlatMotor Mounting Type: Stud
Stud Size: 8-32 x 1-5/8"Motor Sub Application: Condenser Fan
RPM Range: 0-1000Motor Bearings: Ball
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 5-3/4"
Nameplate RPM: 825Phase: 1
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Vertical Shaft Up
Motor Thermal Protection: AutoMax. Ambient Temp.: 60 Degrees C
No. of Speeds: 1Full Load Amps: 4.8
Shaft Length: 6"Lead Length: 27"
Voltage: 115Duty: Continuous
Capacitor Required: 2MDV6Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48YBody Dia.: 5-5/8"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)Ins. Class: B
Hz: 60Features: Energy Efficient, Auto Protector, Reversible
Overall Length: 11-3/4"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Open Air-Over,1/3 HP,RPM Range Under 1000,Nameplate RPM 825,Voltage 115,48Y Frame,Number of Speeds 1,Overall Length 11-3/4 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Energy Efficient, Auto Protector, Reversible,Motor Shaft Rotation CW/CCW,Full Load Amps 4.8,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball

Reviews