Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm

CENTURY| Zoro #: G0392174| Mfr #: ORM5488F

$113.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Stud Quantity: 4
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392174 Mfr #: ORM5488F
Shaft Dia.: 1/2"Stud Quantity: 4
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Shaft Design: Double-FlatMotor Mounting Type: Stud
Stud Size: 8-32Motor Sub Application: Condenser Fan
RPM Range: 0-1000Motor Bearings: Sleeve
HP: 1/3 to 1/8Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 5-3/8"
Nameplate RPM: 825Phase: 1
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoMax. Ambient Temp.: 70 Degrees C
No. of Speeds: 1Full Load Amps: 2.1
Shaft Length: 6"Lead Length: 48 to 51"
Voltage: 208-230Duty: Continuous
Capacitor Required: 2MDV6Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YBody Dia.: 5-5/8"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized (E46412), CSA Certified (LR43341)Ins. Class: F
Hz: 60Features: All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Overall Length: 11-3/8"Country of Origin (subject to change): Multiple

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Air-Over, 1/3 to 1/8 HP, RPM Range 0-1000, Nameplate RPM 825, Voltage 208-230, 48Y Frame, No. of Speeds 1, Overall Length 11-3/8 In., Shaft Length 6 In., Motor Mounting Position All Angle, Features All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes, Motor Shaft Rotation CW/CCW, Full Load Amps 2.1, Stud Motor Mounting Type

Reviews