Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz

CENTURY| Zoro #: G0845731| Mfr #: C661V1

$266.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Stud Quantity: 4
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845731 Mfr #: C661V1
Shaft Dia.: 5/8"Stud Quantity: 4
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Shaft Design: Keyed with Single FlatMotor Mounting Type: Stud
Stud Size: 10-32 x 1-1/4"Motor Sub Application: Condenser Fan
Duty: ContinuousRPM Range: 1001-1100
Motor Bearings: BallHP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 10-5/16"Nameplate RPM: 1075
Nominal Efficiency: 75.0%Voltage: 200-230/460
Ring to Ring Center: 9-13/16"Motor Enclosure Design: Open Air-Over
Motor Mounting Position: Vertical Shaft UpMotor Thermal Protection: Auto
Max. Ambient Temp.: 60 Degrees CNo. of Speeds: 1
Overall Length: 16-5/16"Shaft Length: 6"
Resilient Ring Dia.: 2-1/2"Phase: 1
Capacitor Required: 2MDV9Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Frame: 56YBody Dia.: 6-1/2"
Motor Service Factor: 1.00Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Ins. Class: BHz: 60
Features: Internal Conduit Box for Enclosed Wiring ConnectionMounting Stud Pattern: 4-1/8" x 4-1/8"
Full Load Amps: 4.0-3.8/1.9Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Open Air-Over,3/4 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 200-230/460,56Y Frame,Number of Speeds 1,Overall Length 16-5/16 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Internal Conduit Box for Enclosed Wiring Connection,Motor Shaft Rotation CW/CCW,Full Load Amps 4.0-3.8/1.9,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball

Reviews