Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz

CENTURY| Zoro #: G1107294| Mfr #: FC1066AF

$245.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Band
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107294 Mfr #: FC1066AF
Shaft Dia.: 5/8"Motor Mounting Type: Band
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Shaft Design: Keyed with Single FlatMotor Sub Application: Condenser Fan
RPM Range: 1001-1100Motor Bearings: Ball
HP: 5/8Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 8-1/2"
Nameplate RPM: 1075Phase: 1
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Vertical Shaft Up
Motor Thermal Protection: AutoMax. Ambient Temp.: 70 Degrees C
No. of Speeds: 1Full Load Amps: 4.0/2.0
Shaft Length: 4-7/16"Lead Length: 5 to 7"
Voltage: 200-230/460Duty: Continuous
Capacitor Required: 2MDY7Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Frame: 48YBody Dia.: 5-5/8"
Motor Service Factor: 1.00Standards: UL Recognized (E46412), CSA Certified (LR43341)
Ins. Class: FHz: 60
Features: Energy Efficient, Auto Protector, High Thrust Capacity, ReversibleOverall Length: 12-15/16"
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Air-Over, 5/8 HP, RPM Range 1001-1100, Nameplate RPM 1075, Voltage 200-230/460, 48Y Frame, No. of Speeds 1, Overall Length 12-15/16 In., Shaft Length 4-7/16 In., Motor Mounting Position Vertical Shaft Up, Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible, Motor Shaft Rotation CW/CCW, Full Load Amps 4.0/2.0, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F

Reviews